- heavy-duty warehouse brooms have metal retaining bands and strong synthetic stitching
- 41354 metal banded warehouse broom offers long-lasting use
- commercial weight janitor brooms have wide fan heads and 5 sew construction
- 100% natural corn blend brooms have high bristle fill count for easy use and long life
- blended corn brooms provide excellent value and durability
- kitchen/maid brooms provide excellent durability
- classic whisk brooms are an economical solution for quick clean-up of ashes, crumbs, and spilled dry goods
- 45649 has a metal top with Polypropylene bristles for added durability and wet or dry use
Carlisle 100% Corn 5-Stitch Janitor Broom #26, 56" - 4063400 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
5-Stitch Janitor Broom 100% Corn #26 fill 56"
PRICE
$545.70 Sold in packages of 6 / $90.95 ea
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 56 in |
| Width | 12 in |
| Weight | 15 lbs |
| Bristle Length | 13" in |
Product Details
| Handle Material | Wood |
| Package Quantity | 6 |
| Color | Brown |
| Manufacturers Part Number | 4063400 |
| Brand | Carlisle |
| Bristle Material | Corn |
Compliance & Certifications
| NSF Certified | N |