SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 5 Gallon Drum Insert Smooth 15 Mil Thick - Pkg Qty 100

Global Industrial™ 5 Gallon Drum Insert Smooth 15 Mil Thick - Pkg Qty 100

Item #: WB125002

(4)

Enter postal code for delivery date estimate

Shipping to 10465 change

$5.90 ea.

Price: $590.00 / Pkg of 100

Quantity Discount

  • Buy 1 $590.00 /pkg.
  • Buy 2+ $530.00 /pkg.

Quantity

Customers Also Viewed

Global Industrial™ 55 Gallon Drum Liner 8 Mil 38 x 53 - Pkg Qty 50

Global Industrial™ 55 Gallon Drum Liner 8 Mil 38 x 53 - Pkg Qty 50

Global Industrial™ 55 Gallon Drum Insert Smooth 15 Mil Thick - Pkg Qty 20

Global Industrial™ 55 Gallon Drum Insert Smooth 15 Mil Thick - Pkg Qty 20

Global Industrial™ 55 Gallon Drum Liner 10 Mil 38 x 53 - Pkg Qty 50

Global Industrial™ 55 Gallon Drum Liner 10 Mil 38 x 53 - Pkg Qty 50

Global Industrial™ Flexible Round Bottom Antistatic Drum Liners 4 mil 100 Units per Case - Pkg Qty 100

Global Industrial™ Flexible Round Bottom Antistatic Drum Liners 4 mil 100 Units per Case - Pkg Qty 100

Global Industrial™ 5 Gallon Low Density Smooth Antistatic Pail Insert 15 ml - Pkg Qty 100

Global Industrial™ 5 Gallon Low Density Smooth Antistatic Pail Insert 15 ml - Pkg Qty 100

Global Industrial™ Flexible Round Bottom Antistatic Drum Liners 8 mil 50 Units per Case - Pkg Qty 50

Global Industrial™ Flexible Round Bottom Antistatic Drum Liners 8 mil 50 Units per Case - Pkg Qty 50

Global Industrial™ 55 Gallon Low Density Smooth Antistatic Drum Insert 15 mil 20 Units per Case - Pkg Qty 20

Global Industrial™ 55 Gallon Low Density Smooth Antistatic Drum Insert 15 mil 20 Units per Case - Pkg Qty 20

Global Industrial™ 55 Gallon Low Density Smooth Antistatic Drum Insert 18 mil 15 Units per Case - Pkg Qty 15

Global Industrial™ 55 Gallon Low Density Smooth Antistatic Drum Insert 18 mil 15 Units per Case - Pkg Qty 15

Action Pump Piston Pump 316T for Aggressive Chemicals

Action Pump Piston Pump 316T for Aggressive Chemicals

55 Gallon Triangular Drum Dolly Polyolefin Casters - T3P

55 Gallon Triangular Drum Dolly Polyolefin Casters - T3P

Global Industrial™ Drum Dolly for 55 Gallon Drum - Steel Wheels 1000 Lb. Capacity

Global Industrial™ Drum Dolly for 55 Gallon Drum - Steel Wheels 1000 Lb. Capacity

Global Industrial™ 2 Drum Spill Containment Modular Platform

Global Industrial™ 2 Drum Spill Containment Modular Platform

Global Industrial™ Easy-Steer Drum Cradle 5" & 3" Polyolefin Wheels - For 55 Gal. Steel Drums

Global Industrial™ Easy-Steer Drum Cradle 5" & 3" Polyolefin Wheels - For 55 Gal. Steel Drums

Action Pump Piston Pump THP-ST for Aggressive Chemicals

Action Pump Piston Pump THP-ST for Aggressive Chemicals

Reuse steel containers immediately; no need to clean or recondition! Low density, leak-proof polyethylene is FDA approved. Seamless Inserts are 15 mil thick and ideal for mixing and pumping applications. Contoured lip helps prevent leakage between insert and drum wall. Smooth Wall maximizes recovery of contents from new drums. Sold in carton quantities.

Weights & Dimensions

  • Diameter 11-1/2 IN (29.21 cm)
  • Height 13 IN (33.02 cm)
  • Thickness 15 MIL

Product Details

  • Description Insert
  • Assembly Required Assembled
  • Capacity 5 GAL (18.93 l)
  • Type Smooth Walls
  • Package Quantity 100
  • Brand Global Industrial
  • Material Plastic
  • Manufacturers Part Number 125002
  • Color Family Clear
Customer Review

4.5

  • 5 Star

    2
  • 4 Star

    2
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Martha

    Date: April 23, 2019

    Pail liners
    Your review:
    They are great. Exactly what we need in mixing.
  • Reviewer: Robert

    Date: April 23, 2019

    Plant Manager
    Your review:
    Good price and fast delivery.
  • Reviewer: Mike Lowe / The Lab Rat

    Date: April 23, 2019

    Time And Money
    Your review:
    This product is great as we use many different types of coatings (Paint) with different colors and base properties. Using the liners allows for quick changes of the coatings in the same 5Gal pail without the need of cleaning out the inside of the pail before adding another coating of a different base type as well as color. This saves time; Money is also saved as there is no need of cleanup supplies. Great Product!
  • Reviewer: frankie

    Date: June 08, 2012

    Good Money saver
    Your review:
    Using liners save the the disposal of buckets. The 15 Mil liners do a great job of containing liquids and solids.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 5 Gallon Drum Insert Smooth 15 Mil Thick - Pkg Qty 100

Global Industrial™ 5 Gallon Drum Insert Smooth 15 Mil Thick - Pkg Qty 100

Item #: WB125002

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 5 Gallon Drum Insert Smooth 15 Mil Thick - Pkg Qty 100
    Global Industrial™ 5 Gallon Drum Insert Smooth 15 Mil Thick - Pkg Qty 100
    Global Industrial™ 5 Gallon Drum Insert Smooth 15 Mil Thick - Pkg Qty 100
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant