SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

5' x 5' Light Duty Industrial Drain Tarp - PC-0505

5' x 5' Light Duty Industrial Drain Tarp - PC-0505

Item #: WBB335855

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $58.95

Quantity

Customers Also Viewed

7' x 7' Light Duty Industrial Drain Tarp - PC-0707

7' x 7' Light Duty Industrial Drain Tarp - PC-0707

10' x 10' Light Duty Industrial Drain Tarp - PC-1010

10' x 10' Light Duty Industrial Drain Tarp - PC-1010

12' x 12' Light Duty Industrial Drain Tarp - PC-1212

12' x 12' Light Duty Industrial Drain Tarp - PC-1212

5' x 5' Heavy Duty Industrial Drain Tarp - VN-0505

5' x 5' Heavy Duty Industrial Drain Tarp - VN-0505

7' x 7' Heavy Duty Industrial Drain Tarp - VN-0707

7' x 7' Heavy Duty Industrial Drain Tarp - VN-0707

20' x 20' Light Duty Industrial Drain Tarp - PC-2020

20' x 20' Light Duty Industrial Drain Tarp - PC-2020

10' x 10' Heavy Duty Industrial Drain Tarp - VN-1010

10' x 10' Heavy Duty Industrial Drain Tarp - VN-1010

12' x 12' Heavy Duty Industrial Drain Tarp - VN-1212

12' x 12' Heavy Duty Industrial Drain Tarp - VN-1212

4' X 4' Light Duty Poly Drain Tarp - PC-0404

4' X 4' Light Duty Poly Drain Tarp - PC-0404

3' X 3' Light Duty Poly Drain Tarp - PC-0303

3' X 3' Light Duty Poly Drain Tarp - PC-0303

25' x 25' Medium Duty 6 oz. Tarp, Silver - S25x25

25' x 25' Medium Duty 6 oz. Tarp, Silver - S25x25

Global Industrial™ 10' x 20' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 10' x 20' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 20' x 30' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 20' x 30' Super Heavy Duty 8 oz. Tarp Brown

5' x 5' Light Duty Industrial Drain Tarp - PC-0505

This 12 mil, lightweight, 3-ply, woven, reinforced, waterproof laminated polyethylene tarp is prefinished with D-rings in the corners to suspend from ceiling. Center drain connects to any standard garden hose (hose not included).

Weights & Dimensions

  • Fabric Weight per Square Yard 6 oz.
  • Thickness 12 MIL
  • Size 5 x 5 FT
  • Weight 1.35 LBS (.61 kg)

Product Details

  • Brand Harpster of Philipsburg
  • Package Quantity 1
  • Material Woven Polyethylene
  • Fabric Weave Count 3-Poly Woven
  • Manufacturers Part Number PC-0505
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
5' x 5' Light Duty Industrial Drain Tarp - PC-0505

5' x 5' Light Duty Industrial Drain Tarp - PC-0505

Item #: WBB335855

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant