SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

5' x 5' Heavy Duty Industrial Drain Tarp - VN-0505

5' x 5' Heavy Duty Industrial Drain Tarp - VN-0505

Item #: WBB335680

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $96.95

Quantity

Customers Also Viewed

7' x 7' Heavy Duty Industrial Drain Tarp - VN-0707

7' x 7' Heavy Duty Industrial Drain Tarp - VN-0707

10' x 10' Heavy Duty Industrial Drain Tarp - VN-1010

10' x 10' Heavy Duty Industrial Drain Tarp - VN-1010

12' x 12' Heavy Duty Industrial Drain Tarp - VN-1212

12' x 12' Heavy Duty Industrial Drain Tarp - VN-1212

7' x 7' Light Duty Industrial Drain Tarp - PC-0707

7' x 7' Light Duty Industrial Drain Tarp - PC-0707

10' x 10' Light Duty Industrial Drain Tarp - PC-1010

10' x 10' Light Duty Industrial Drain Tarp - PC-1010

5' x 5' Light Duty Industrial Drain Tarp - PC-0505

5' x 5' Light Duty Industrial Drain Tarp - PC-0505

12' x 12' Light Duty Industrial Drain Tarp - PC-1212

12' x 12' Light Duty Industrial Drain Tarp - PC-1212

4' X 4' Translucent Flame Retardant Drain Tarp - VN-0404

4' X 4' Translucent Flame Retardant Drain Tarp - VN-0404

3' X 3' Translucent Flame Retardant Drain Tarp - VN-0303

3' X 3' Translucent Flame Retardant Drain Tarp - VN-0303

20' x 20' Light Duty Industrial Drain Tarp - PC-2020

20' x 20' Light Duty Industrial Drain Tarp - PC-2020

5' X 5' Fire Retardant Vinyl Nylon Drain Tarp - VN-0505

5' X 5' Fire Retardant Vinyl Nylon Drain Tarp - VN-0505

25' x 25' Medium Duty 6 oz. Tarp, Silver - S25x25

25' x 25' Medium Duty 6 oz. Tarp, Silver - S25x25

Global Industrial™ 10' x 20' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 10' x 20' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 20' x 30' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 20' x 30' Super Heavy Duty 8 oz. Tarp Brown

5' x 5' Heavy Duty Industrial Drain Tarp - VN-0505

This 5 ft. x 5 ft. White Translucent Rain Diverter Tarp is Waterproof, Fire Retardant and made with polyester rip-stop string reinforced laminated vinyl and is 14 oz square yard. Prefinished with D-rings in the (4) corners to suspend the tarp, and a center drain that connects to any standard garden hose.

Weights & Dimensions

  • Fabric Weight per Square Yard 14 oz.
  • Size 5 x 5 ft
  • Weight 2.9 lbs (1.32 kg)

Product Details

  • Brand Harpster of Philipsburg
  • Package Quantity 1
  • Material Vinyl
  • Manufacturers Part Number VN-0505
  • Color Family White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
5' x 5' Heavy Duty Industrial Drain Tarp - VN-0505

5' x 5' Heavy Duty Industrial Drain Tarp - VN-0505

Item #: WBB335680

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant