Take 15% off your entire order!

Offer applied at checkout

+

Ancra® 48117-21 5' E-Track Section - Galvanized Finish - Pkg Qty 2

Ancra® 48117-21 5' E-Track Section - Galvanized Finish - Pkg Qty 2

Item #: WB241371

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$50.95 ea.

Price: $101.90 / Pkg of 2

Quantity

Customers Also Viewed

Global Industrial™ Folding Steel Cargo Control Bar & Load Stabilizer

Global Industrial™ Folding Steel Cargo Control Bar & Load Stabilizer

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Ancra® 48407-10 Heavy Duty Galvanized Steel Cargo Control Load Stabilizer 1-1/2" O.D.

Ancra® 48407-10 Heavy Duty Galvanized Steel Cargo Control Load Stabilizer 1-1/2" O.D.

Global Industrial™ Molded Rubber Wheel Chock With Handle

Global Industrial™ Molded Rubber Wheel Chock With Handle

Ancra® 43782-15 Aluminum Cargo Bar & Load Stabilizer

Ancra® 43782-15 Aluminum Cargo Bar & Load Stabilizer

Global Industrial™ LED Dock Light Head, 20W, 1800 Lumens, On/Off Switch, 9' Cord w/ Plug

Global Industrial™ LED Dock Light Head, 20W, 1800 Lumens, On/Off Switch, 9' Cord w/ Plug

Global Industrial™ Deluxe Pallet Buster & Skid Breaker

Global Industrial™ Deluxe Pallet Buster & Skid Breaker

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ Rubber Wheel and Tire Chock, 10"L x 8"W x 6"H

Global Industrial™ Rubber Wheel and Tire Chock, 10"L x 8"W x 6"H

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Ancra® "E" TRACK CARGO RESTRAINT SECTION

5 foot track accommodates load stabilizer or binder. Constructed of 12-gauge steel with a 50,000 lb. minimum yield strength. Durable Galvanized finish. Sold 2 per carton. Price is per unit.

Weights & Dimensions

  • Weight Capacity 50,000 lb. Minimum Yield Strength
  • Weight 22 LBS (10 kg)
  • Length 5 FT (1.52 m)

Product Details

  • Package Quantity 2
  • Brand Ancra International
  • Assembly Required Assembled
  • Material Galvanized Steel
  • Manufacturers Part Number 48117-21-60.00
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ancra® 48117-21 5' E-Track Section - Galvanized Finish - Pkg Qty 2

Ancra® 48117-21 5' E-Track Section - Galvanized Finish - Pkg Qty 2

Item #: WB241371

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Ancra® 48117-21 5' E-Track Section - Galvanized Finish - Pkg Qty 2
    Ancra® 48117-21 5' E-Track Section - Galvanized Finish - Pkg Qty 2
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant