Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB249716BL

Global Industrial™ Panel Kit for 48"W Bench - 36"W Pegboard, Rails & Uprights, Blue

Product Description
Pegboard Panel Kit for 48" Workbench - Blue

Uprights with Workbench louver pegboard panels add storage space and versatility to workbenches. Steel pegboard easily attaches to Uprights using the Panel Mounting Rails to provide additional storage on workbenches. Panels are made using durable steel with a powder coat finish for lasting usage. Pegboard panel provides holes for peg hooks for tool and supply storage (hooks not included). Fits 48" workbenches.

Kit Includes:
  • (1) 36 x 19 Steel Pegboard Panel - Blue
  • (1) 48" Panel Mounting Rails - Blue
  • (1 pair) 48"H Uprights - Blue


PRICE
$205.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Height19 in
Weight Capacity150 lbs
Weight32 lbs
Fits Bench Width48 in

Product Details

Assembly RequiredYes
TypePegboard Panel
ColorBlue
StylePegboard Panel Kit for 48" Workbench - Blue
Configuration (Panels)(1)36" Pegboard
Configuration (Mounting Kits)Panel Rails; Uprights
MaterialSteel
Package Quantity1
Manufacturers Part Number249716BL
BrandGlobal Industrial