Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands SALE
Global Industrial

Model # :WB249715BL

Global Industrial™ Panel Kit for 48"W Bench - 36"W Louver Panel, Rails & Uprights, Blue

Product Description
Louver Panel Kit for 48" Workbench - Blue

Uprights with Workbench louver panels add storage space and versatility to workbenches. Steel louvered panel easily attaches to Uprights using the Panel Mounting Rails to provide additional storage on workbenches. Panels and Uprights are made using durable steel with a powder coat finish for lasting durability. Louver panel allows easy attachment of plastic hanging bins (bins sold separately) for convenient storage of small parts and supplies. Fits 48" workbenches.

Kit Includes:
  • (1) 36 x 19 Louver Panel - Blue
  • (1) 48" Panel Mounting Rails - Blue
  • (1 pair) 48"H Uprights- Blue


PROMOTIONAL PRICE
$165.95

was $205.95
Save $40.00 (19%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Height19 in
Weight Capacity150 lbs
Weight32 lbs
Fits Bench Width48 in

Product Details

Assembly RequiredYes
TypeLouver Panel
ColorBlue
StyleLouver Panel Kit for 48" Workbench - Blue
Configuration (Panels)(1)36" Louver
Configuration (Mounting Kits)Panel Rails; Uprights
MaterialSteel
Package Quantity1
Manufacturers Part Number249715BL
BrandGlobal Industrial