- Exclusive easy-breathing wave design
- Unique waves double the filter surface area of our comparable respirator
- Relief from Nuisance levels of Organic Vapors
- Dura-Mesh® shell provides bi-directional protection from dirt on the outside and moisture on the inside
- Soft, cloth SmartStrap® is both HANGABLE and ADJUSTABLE
- FlexFit® design expands and contracts as you move and speak, for optimal comfort
- Ideal where unvalved respirators are preferred
- Less cost than valved respirators
- Longer wear means less cost
- Softspun® lining for increased comfort and durability
- Soft foam full flange for ultimate comfortable fit
- Pinch free nose bridge
- Meets heat and flame resistance in accordance with ANSI/ISEA 110-2003 Section 7.11.1
- Metal Free
- 100% PVC-Free®
Moldex 4800 4800N95 Series AirWave® N95 Particulate Respirator, OV/Ozone Relief, M/L, 8/Box
|
Questions & Answers (0)
Product Description
AirWave® N95 particulate respirator plus nuisance ozone/organic vapors relief with exclusive adjustable SmartStrap® , soft foam full flange, easy breathing waves, ultimate FlexFit® comfort and Dura-Mesh® shell. NIOSH certified under 42CFR84 regulations to have a filter efficiency level of 95% or greater against particulate aerosols free of oil. Added carbon layer helps filter out ozone and organic vapor odors (less than OSHA PEL). Suitable for most welding fumes free of oil. Fits easily under welding hoods. The unique FlexFit® design moves with your mouth for comfort all day long. More comfort means AirWave is a mask that your workers will want to wear, and that means more compliance. Plus the Dura-Mesh® shell prevents collapsing from heat and humidity so your mask lasts longer. Easier breathing and cool comfort are what you get when you wear an AirWave® respirator. The larger surface area of the patented wave design means more air flows in and out of the mask - all without a valve. the new SmartStrap® allows the AirWave® to hang from the neck when not in use. So it does not get thrown away and you use fewer masks. Plus its adjustable soft cloth strap feels cool and comfortable.
PROMOTIONAL PRICE
$79.95was $99.95
Save $20.00 (20%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | M/L |
Product Details
| Type | Disposable Particulate Respirator |
| Color | Gray |
| Series | AirWave® |
| Resistance | Dust & Non-Oil Based Particles |
| For Use With | Welding, Construction, Assembly, Agriculture, Laboratory |
| Individually Packaged | No |
| Nose Clip | No |
| Nuisance Odor Removal | Organic Vapors |
| Exhalation Valves | No |
| Material | Dura-Mesh® w/Carbon Layer |
| Packing Type | Box |
| Description | Disposable Respirator w/SmartStrap® |
| Package Quantity | 8 |
| Filter Class | N95 |
| Manufacturers Part Number | 4800 |
| Respirator Headstrap | Dual, Adjustable |
| Latex Content | No |
| Face Seal Type | Full |
| Respirator Shape | Molded |
| Brand | Moldex |
Compliance & Certifications
| Certifications | Meets NIOSH 42 CFR 84 Requirements |