Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 48"Wx24"D Gray Dolly Base Without Casters

Casters Not Included

Global Industrial™ 48"Wx24"D Gray Dolly Base Without Casters

Item #: WB502589

(3)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $158.95

Quantity

Customers Also Viewed

Global Industrial™ 36"Wx18"D Gray Dolly Base

Global Industrial™ 36"Wx18"D Gray Dolly Base

Global Industrial™ Wire Mesh Deck, 96"W x 48"D

Global Industrial™ Wire Mesh Deck, 96"W x 48"D

Global Industrial™ Wire Mesh Deck, 72"W x 18"D

Global Industrial™ Wire Mesh Deck, 72"W x 18"D

Global Industrial™ Wire Mesh Deck, 60"W x 24"D

Global Industrial™ Wire Mesh Deck, 60"W x 24"D

Global Industrial™ Wire Mesh Deck, 48"W x 18"D

Global Industrial™ Wire Mesh Deck, 48"W x 18"D

Global Industrial™ 96 Inch Z-Beam Pair

Global Industrial™ 96 Inch Z-Beam Pair

Global Industrial™ Axle Bracket Kit With One 13/16" Diameter 36"Long Axle

Global Industrial™ Axle Bracket Kit With One 13/16" Diameter 36"Long Axle

Global Industrial™ Storage Cabinet, Turn Handle, 48"Wx24"Dx78"H, Gray, Assembled

Global Industrial™ Storage Cabinet, Turn Handle, 48"Wx24"Dx78"H, Gray, Assembled

Global Industrial™ Axle Bracket Kit With One 1/2"Diameter 36"Long Axle

Global Industrial™ Axle Bracket Kit With One 1/2"Diameter 36"Long Axle

Global Industrial™ 48 Inch Wide Reel Mount Rack

Global Industrial™ 48 Inch Wide Reel Mount Rack

Global Industrial™ Reel Dispenser 6 Axles

Global Industrial™ Reel Dispenser 6 Axles

Axle Bracket Kit With One 3/4"Diameter 48"Long Axle

Axle Bracket Kit With One 3/4"Diameter 48"Long Axle

Dolly Base (no casters)
Attach casters to a dolly base to mobilize your storage shelving or rack. Rugged 14 gauge welded frame. 1200 lb. capacity. Gray enamel finish. Hole spacing is 3" x 3" with 3/8" dia holes. Order casters separately.

Weights & Dimensions

  • Depth 24 IN (60.96 cm)
  • Width 48 IN (121.92 cm)
  • Weight Capacity 1,200 LBS (545.45 kg)
  • Gauge 14 GA
  • Weight 18 LBS (8.18 kg)

Product Details

  • Assembly Required Assembled
  • Shelf Type Boltless Open Shelving
  • Type Dolly Base
  • Brand Global Industrial
  • Material Steel
  • Manufacturers Part Number 502589
  • Color Family Gray
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: CRAIG

    Date: July 12, 2020

    Great rolling Base / Dolly
    Your review:
    Well built. Bolted to Edsal Muscle Rack shelves. (You have to buy the bolts separately, I used 5/16 x 3/4 inch bolts). The dolly base holds a shelf also, put it in before the bolts. Used 5" casters bought from Global also. Liked them enough that I am buying five more.
  • Reviewer: Don

    Date: April 23, 2019

    Great for picking orders
    Your review:
    We use this base with the uprights and shelves to make a multi-level picking cart.
  • Reviewer: Ron

    Date: November 29, 2018

    Very nice
    Your review:
    This thing is great! I use it with edsal boltless shelving from lowes. I mount it to the bottom and drop in the bottom shelf. I add heavy duty casters and voila... it works like a charm.
Product Q & A

There are 2 questions and 2 answers for this product.

  • Customer wants the dimensions/locations of the mounting holes

    Question Asked By: July 30, 2012

    Answer This Question

    Question Answered By:

    • anonymous

      "Mounting hole dimensions are 3"" x 3"" center to center. The mounting hole diameter is .40"" "

  • Customer wants the dimensions/locations of the mounting holes

    Question Asked By: July 30, 2012

    Answer This Question

    Question Answered By:

    • anonymous

      Mounting hole dimensions are 3" x 3" center to center. The mounting hole diameter is .40"

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 48"Wx24"D Gray Dolly Base Without Casters

Global Industrial™ 48"Wx24"D Gray Dolly Base Without Casters

Item #: WB502589

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 48"Wx24"D Gray Dolly Base Without Casters
    Global Industrial™ 48"Wx24"D Gray Dolly Base Without Casters
    Global Industrial™ 48"Wx24"D Gray Dolly Base Without Casters
    Global Industrial™ 48"Wx24"D Gray Dolly Base Without Casters
    Global Industrial™ 48"Wx24"D Gray Dolly Base Without Casters
    Global Industrial™ 48"Wx24"D Gray Dolly Base Without Casters
    Global Industrial™ 48"Wx24"D Gray Dolly Base Without Casters
    Global Industrial™ 48"Wx24"D Gray Dolly Base Without Casters
    Global Industrial™ 48"Wx24"D Gray Dolly Base Without Casters
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant