
Shown with Gray Wheel, Brake Not Shown
Price: $301.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
RWM Casters 48 Series 8" Torus Wheel™ with Face Contact Brake - Swivel Caster
RWM Casters 48 Series swivel section is sealed for life, making it completely maintenance free. It is capable of all radial and thrust loads and offers ultra quiet operation. This ergonomic caster is designed for ease of movement and noise reduction in nearly any industrial caster application. Our 48 Series medium duty caster is Made in the USA!
RWM Casters 48 Series swivel section is sealed for life, making it completely maintenance free. It is capable of all radial and thrust loads and offers ultra quiet operation. This ergonomic caster is designed for ease of movement and noise reduction in nearly any industrial caster application. Our 48 Series medium duty caster is Made in the USA!
Weights & Dimensions
- Wheel Diameter 8 IN (20.32 cm)
- Width 2 IN (5.08 cm)
- Wheel Diameter Range 7 to 8 IN
- Bolt Spacing 2-5/8 x 3-5/8 IN
- Plate Size 4-1/2 x 4 IN
- Height 9-1/2 IN (24.13 cm)
- Weight Capacity 1500 LBS (681.82 kg)
- Mounting Bolt Hole Diameter 3/8 IN
- Weight 12.2 LBS (5.55 kg)
- Plate Length Range 4.2 to 4.5 IN
- Plate Width Range 3.9 to 4 IN
Product Details
- Caster Index Swivel Plate Casters
- Assembly Required Assembled
- Brake Type Face Contact Brake
- Wheel Material Urethane on Aluminum
- Package Quantity 1
- Brand RWM Casters
- Bearing Type Ball
- Series Freedom 48
- Warranty 1 YR
- Manufacturers Part Number 48-UAB-0821-S-ICWB
- Caster Type Swivel
- Color Family Silver
Customer Review
Product Q & A
There are no questions for this product.

RWM Casters 8" Torus Wheel™ Swivel Caster with Face Contact Brake - 48-UAB-0821-S-ICWB
$301.95
- Product Information
- Customer Review
- Product Q&A
- Accessories