RWM Casters 48 Series 6" GT Wheel - Swivel Caster
RWM Casters 48 Series swivel section is sealed for life, making it completely maintenance free. It is capable of all radial and thrust loads and offers ultra quiet operation. This ergonomic caster is designed for ease of movement and noise reduction in nearly any industrial caster application. Our 48 Series medium duty caster is Made in the USA! Log in below to download free 2D or 3D CAD drawings and models of this caster.
RWM Casters 48 Series 6" GT Wheel Swivel Caster - 48-GTB-0620-S
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$219.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 7-1/2 in |
| Weight Capacity | 1500 lbs |
| Weight | 10 lbs |
| Wheel Diameter | 6 in |
| Mounting Bolt Hole Diameter | 3/8 in |
| Plate Size | 4-1/2 x 4 in |
| Bolt Spacing | 2-5/8 x 3-5/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Solid Elastomer |
| Brake Type | No Brake Included |
| Color | Silver |
| Series | Freedom 48 |
| Caster Type | Swivel |
| Caster Index | Swivel Plate Casters |
| Package Quantity | 1 |
| Manufacturers Part Number | 48-GTB-0620-S |
| Brand | RWM Casters |
Warranty
| Warranty | 1 yr |