Take 15% off your entire order!

Offer applied at checkout

RWM Casters 48 Series 4" GT Wheel with Optional Mounting Plate Rigid Caster - 48-GTB-0420-R-42R

Blue/Black Wheel Shown

RWM Casters 48 Series 4" GT Wheel with Optional Mounting Plate Rigid Caster - 48-GTB-0420-R-42R

Item #: WBB1102875

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$122.02 up to 3% OFF

Price: $118.95

Quantity

Customers Also Viewed

RWM Casters 4" Urethane Rigid Caster on Iron Wheel with Optional Mounting Plate - 46-UIR-0420-R-43RT

RWM Casters 4" Urethane Rigid Caster on Iron Wheel with Optional Mounting Plate - 46-UIR-0420-R-43RT

RWM Casters 46 Series 4" Urethane Polypropylene Wheel Swivel Caster - 46-UPR-0420-S

RWM Casters 46 Series 4" Urethane Polypropylene Wheel Swivel Caster - 46-UPR-0420-S

RWM Casters 48 Series 4" Pinnacle Wheel Rigid Caster - 48-PNB-0420-R

RWM Casters 48 Series 4" Pinnacle Wheel Rigid Caster - 48-PNB-0420-R

RWM Casters 48 Series 4" Signature™ Wheel Rigid Caster - 48-SWB-0420-R

RWM Casters 48 Series 4" Signature™ Wheel Rigid Caster - 48-SWB-0420-R

RWM Casters 6" x 1-1/2" Urethane on Iron Wheel with Roller Bearing for 1/2" Axle - UIR-0615-08

RWM Casters 6" x 1-1/2" Urethane on Iron Wheel with Roller Bearing for 1/2" Axle - UIR-0615-08

RWM Casters 48 Series 4" Urethane Polypropylene Wheel Rigid Caster - 48-UPB-0420-R

RWM Casters 48 Series 4" Urethane Polypropylene Wheel Rigid Caster - 48-UPB-0420-R

Nexel® Stem Casters Set of (4) 5" Polyurethane Wheel 1200 Lb. Capacity

Nexel® Stem Casters Set of (4) 5" Polyurethane Wheel 1200 Lb. Capacity

RWM Casters VersaTrac® 5" TPR Swivel Wheel Caster with Face Contact Brake - 27-RPB-0512-S-ICWB

RWM Casters VersaTrac® 5" TPR Swivel Wheel Caster with Face Contact Brake - 27-RPB-0512-S-ICWB

RWM Casters 65 Series 4" Urethane on Iron Wheel Swivel Caster - 65-UIR-0420-S

RWM Casters 65 Series 4" Urethane on Iron Wheel Swivel Caster - 65-UIR-0420-S

RWM Casters VersaTrac® 3" Urethane Polypropylene Swivel Caster with Total Lock Brake

RWM Casters VersaTrac® 3" Urethane Polypropylene Swivel Caster with Total Lock Brake

RWM Casters 45 Series 4" Rubber on Iron Wheel Swivel Caster - 45-RIR-0420-S

RWM Casters 45 Series 4" Rubber on Iron Wheel Swivel Caster - 45-RIR-0420-S

RWM Casters 65 Series 6" Cast Iron Wheel Swivel Caster - 65-CIR-0620-S

RWM Casters 65 Series 6" Cast Iron Wheel Swivel Caster - 65-CIR-0620-S

RWM Casters 65 Series 6" Urethane on Aluminum Wheel Swivel Caster - 65-UAR-0620-S

RWM Casters 65 Series 6" Urethane on Aluminum Wheel Swivel Caster - 65-UAR-0620-S

RWM Casters 65 Series 6" Torus Wheel™ Rigid Caster - 65-UAB-0621-R

RWM Casters 65 Series 6" Torus Wheel™ Rigid Caster - 65-UAB-0621-R

RWM Casters 65 Series 6" Urethane on Aluminum Wheel Rigid Caster - 65-UAR-0620-R

RWM Casters 65 Series 6" Urethane on Aluminum Wheel Rigid Caster - 65-UAR-0620-R

RWM Casters 76 Series 8" GT Wheel Rigid Caster - 76-GTB-0825-R

RWM Casters 76 Series 8" GT Wheel Rigid Caster - 76-GTB-0825-R

Nexel® Stem Casters Set (4) 5" Polyurethane Wheel, 2 with Brakes 1200 Lb. Capacity

Nexel® Stem Casters Set (4) 5" Polyurethane Wheel, 2 with Brakes 1200 Lb. Capacity

RWM Casters 48 Series 4" GT Wheel with 42RT Optional Mounting Plate - Rigid Caster

RWM Casters 48 Series swivel section is sealed for life, making it completely maintenance free. It is capable of all radial and thrust loads and offers ultra quiet operation. This ergonomic caster is designed for ease of movement and noise reduction in nearly any industrial caster application. Our 48 Series medium duty caster is Made in the USA! Log in below to download free 2D or 3D CAD drawings and models of this caster.

Weights & Dimensions

  • Wheel Diameter 4 IN (10.16 cm)
  • Width 2 IN (5.08 cm)
  • Wheel Diameter Range 4 to 6 IN
  • Bolt Spacing 2-7/16 x 4-15/16 IN
  • Plate Size 6-1/2 x 4-1/2 IN
  • Height 5-5/8 IN (14.29 cm)
  • Weight Capacity 1050 LBS (477.27 kg)
  • Mounting Bolt Hole Diameter 1/2 IN
  • Weight 7 LBS (3.18 kg)
  • Plate Length Range 6.4 to 7 IN
  • Plate Width Range 4.1 to 4.5 IN

Product Details

  • Caster Index Rigid Plate Casters
  • Assembly Required Assembled
  • Wheel Material Solid Elastomer
  • Package Quantity 1
  • Brand RWM Casters
  • Bearing Type Ball
  • Series Freedom 48
  • Warranty 1 YR
  • Style 42RT Optional Mounting Plate
  • Manufacturers Part Number 48-GTB-0420-R-42RT
  • Caster Type Rigid
  • Color Family Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RWM Casters 48 Series 4" GT Wheel with Optional Mounting Plate Rigid Caster - 48-GTB-0420-R-42R

RWM Casters 48 Series 4" GT Wheel with Optional Mounting Plate Rigid Caster - 48-GTB-0420-R-42R

Item #: WBB1102875

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant