Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
Global Industrial

Model # :WB319403

Global Industrial™ Aluminum LED Light Kit For Workbenches, 48"W

Product Description
✓ Two 3850 lumen LED lights
✓ Natural white, 4000K color temperature
✓ Pre-wired 8' 120V AC power cord with standard wall plug

Hanging from cantilever brackets using adjustable cord plungers, this 48" long Global Industrial ™ Aluminum LED Light Kit provides direct, overhead lighting to brighten any work surface where additional lighting is needed. The reflector and base are constructed of aluminum with a clear polycarbonate cover, making the entire unit lightweight, durable, and corrosion-resistant. For precise light placement, the light unit height is independently adjustable from the cantilever brackets are also height-adjustable at 2" increments on the optional upright kit that is available separately. UL/cUL certified.

  • Generous 110-deg beam angle
  • 20" On/Off beaded pull chain
  • Mounting hardware included
  • Upright kit required for proper installation
  • PROMOTIONAL PRICE
    $99.95

    was $125.95
    Save $26.00 (21%)
    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width48 in
    Weight9 lbs
    Cord Length8 ft

    Product Details

    ColorSilver
    Number of Bulbs2 lbs
    StyleLED Workbench Light Kit
    Wattage35 W
    Voltage120
    MaterialAluminum
    Manufacturers Part Number319403
    Lumens3850
    BrandGlobal Industrial

    Compliance & Certifications

    CertificationscUL