x

Take 15% off your entire order!

Offer applied at checkout

RWM Casters 8" Urethane Polypropylene Wheel Swivel Caster with Face Contact Brake

Shown with Gray Wheel

RWM Casters 8" Urethane Polypropylene Wheel Swivel Caster with Face Contact Brake

Item #: WBB1103290

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$142.98 up to 48% OFF

Price: $74.95

Quantity

Customers Also Viewed

RWM Casters 46 Series 8" Urethane Polypropylene Wheel with Face Contact Brake - Swivel Caster

The 46 Series Casters are designed for medium heavy duty industrial caster applications.

  • WIDTH INCHES 2 (5.08 cm)
  • HEIGHT INCHES 9-1/2 (24.13 cm)
  • CAPACITY LBS 1000 (454.55 kg)
  • COLOR FINISH Silver Zinc Plate Rig, Blue/Gray Wheel
  • ASSEMBLY Assembled
  • BEARING TYPE Roller Straight
  • BOLT SPACING INCHES 2-5/8" x 3-5/8"
  • BRAKE TYPE Face Contact Brake
  • BRAND RWM Casters
  • CASTER TYPE Swivel Plate, Face Control Brake
  • LIMITED WARRANTY 1 Year
  • MANUFACTURERS PART NUMBER 46-UPR-0820-S-FCNB
  • MOUNTING BOLT HOLE DIAMETER INCHES 3/8 (.95 cm)
  • PACKAGE QUANTITY 1
  • PLATE SIZE 4-1/2" x 4"
  • SERIES 46
  • STYLE --
  • WEIGHT LBS 7.7 (3.5 kg)
  • WHEEL CONSTRUCTION Urethane on Polypropylene
  • WHEEL DIAMETER INCHES 8 (20.32 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RWM Casters 8" Urethane Polypropylene Wheel Swivel Caster with Face Contact Brake

RWM Casters 8" Urethane Polypropylene Wheel Swivel Caster with Face Contact Brake

Item #: WBB1103290

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant