
Blue/Black Wheel Shown
$127.86 up to 34% OFF
Price: $84.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
RWM Casters 46 Series 8" Urethane Polypropylene Wheel - Ball Bearing - Rigid Caster
The 46 Series Casters are designed for medium heavy duty industrial caster applications.
The 46 Series Casters are designed for medium heavy duty industrial caster applications.
Weights & Dimensions
- Wheel Diameter 8 IN (20.32 cm)
- Width 2 IN (5.08 cm)
- Wheel Diameter Range 7 to 8 IN
- Bolt Spacing 2-5/8 x 3-5/8 IN
- Plate Size 4-1/2 x 4 IN
- Height 9-1/2 IN (24.13 cm)
- Weight Capacity 1000 LBS (454.55 kg)
- Mounting Bolt Hole Diameter 3/8 IN
- Weight 7.7 LBS (3.5 kg)
- Plate Length Range 4.2 to 4.5 IN
- Plate Width Range 3.9 to 4 IN
Product Details
- Caster Index Rigid Plate Casters
- Assembly Required Assembled
- Wheel Material Urethane on Polypropylene
- Package Quantity 1
- Brand RWM Casters
- Bearing Type Ball
- Series 46
- Warranty 1 YR
- Manufacturers Part Number 46-UPB-0820-R
- Caster Type Rigid
- Color Family Silver
Customer Review
Product Q & A
There are no questions for this product.

RWM Casters 46 Series 8" Urethane Polypropylene Wheel Rigid Caster - 46-UPB-0820-R
$84.95
- Product Information
- Customer Review
- Product Q&A
- Accessories