RWM Casters 46 Series 8" Cast Iron Wheel - Swivel Caster
The 46 Series Casters are designed for medium heavy duty industrial caster applications.
RWM Casters 46 Series 8" Cast Iron Wheel Swivel Caster - 46-CIR-0820-S
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$91.95
1
1
Ships in 7 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 9-1/2 in |
| Weight Capacity | 1200 lbs |
| Weight | 13.3 lbs |
| Wheel Diameter | 8 in |
| Mounting Bolt Hole Diameter | 3/8 in |
| Plate Size | 4-1/2 x 4 in |
| Bolt Spacing | 2-5/8 x 3-5/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Cast Iron |
| Brake Type | No Brake Included |
| Color | Silver |
| Series | 46 |
| Caster Type | Swivel |
| Caster Index | Swivel Plate Casters |
| Package Quantity | 1 |
| Manufacturers Part Number | 46-CIR-0820-S |
| Brand | RWM Casters |
Warranty
| Warranty | 1 yr |