
Blue/Black Wheel Shown
$87.71 up to 24% OFF
Price: $66.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
RWM Casters 46 Series 6" Urethane Polypropylene Wheel - Roller Bearing - Rigid Caster
The 46 Series Casters are designed for medium heavy duty industrial caster applications.
The 46 Series Casters are designed for medium heavy duty industrial caster applications.
Weights & Dimensions
- Wheel Diameter 6 IN (15.24 cm)
- Width 2 IN (5.08 cm)
- Wheel Diameter Range 4 to 6 IN
- Bolt Spacing 2-5/8 x 3-5/8 IN
- Plate Size 4-1/2 x 4 IN
- Height 7-1/2 IN (19.05 cm)
- Weight Capacity 900 LBS (409.09 kg)
- Mounting Bolt Hole Diameter 3/8 IN
- Weight 5.7 LBS (2.59 kg)
- Plate Length Range 4.2 to 4.5 IN
- Plate Width Range 3.9 to 4 IN
Product Details
- Caster Index Rigid Plate Casters
- Assembly Required Assembled
- Wheel Material Urethane on Polypropylene
- Package Quantity 1
- Brand RWM Casters
- Bearing Type Roller Straight
- Series 46
- Warranty 1 YR
- Manufacturers Part Number 46-UPR-0620-R
- Caster Type Rigid
- Color Family Silver
Customer Review
Product Q & A
There are no questions for this product.

RWM Casters 46 Series 6" Urethane Polypropylene Wheel Rigid Caster - 46-UPR-0620-R
$66.95
- Product Information
- Customer Review
- Product Q&A
- Accessories