
$81.88 up to 28% OFF
Price: $58.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
RWM Casters 46 Series 4" Urethane on Iron Wheel - Rigid Caster
The 46 Series Casters are designed for medium heavy duty industrial caster applications.
The 46 Series Casters are designed for medium heavy duty industrial caster applications.
Weights & Dimensions
- Wheel Diameter 4 IN (10.16 cm)
- Width 2 IN (5.08 cm)
- Wheel Diameter Range 4 to 6 IN
- Bolt Spacing 2-5/8 x 3-5/8 IN
- Plate Size 4-1/2 x 4 IN
- Height 5-5/8 IN (14.29 cm)
- Weight Capacity 700 LBS (318.18 kg)
- Mounting Bolt Hole Diameter 3/8 IN
- Weight 6.6 LBS (3 kg)
- Plate Length Range 4.2 to 4.5 IN
- Plate Width Range 3.9 to 4 IN
Product Details
- Caster Index Rigid Plate Casters
- Assembly Required Assembled
- Wheel Material Urethane on Iron
- Package Quantity 1
- Brand RWM Casters
- Bearing Type Roller Straight
- Series 46
- Warranty 1 YR
- Manufacturers Part Number 46-UIR-0420-R
- Caster Type Rigid
- Color Family Silver
Customer Review
Product Q & A
There are no questions for this product.

RWM Casters 46 Series 4" Urethane on Iron Wheel Rigid Caster - 46-UIR-0420-R
$58.95
- Product Information
- Customer Review
- Product Q&A
- Accessories