
Price: $41.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
RWM Casters 45 Series 6" Durastan Wheel - Swivel Caster
The RWM 45 Series Caster is an economical version of our 46 Series industrial caster. These medium duty casters are ideal for bakery, meat processing and many other industries for a wide range of uses including dollies, shop carts, scrap bins and floor trucks.
The RWM 45 Series Caster is an economical version of our 46 Series industrial caster. These medium duty casters are ideal for bakery, meat processing and many other industries for a wide range of uses including dollies, shop carts, scrap bins and floor trucks.
Weights & Dimensions
- Wheel Diameter 6 IN (15.24 cm)
- Width 2 IN (5.08 cm)
- Wheel Diameter Range 4 to 6 IN
- Bolt Spacing 2-5/8 x 3-5/8 IN
- Plate Size 4-1/2 x 4 IN
- Height 7-1/2 IN (19.05 cm)
- Weight Capacity 1200 LBS (545.45 kg)
- Mounting Bolt Hole Diameter 3/8 IN
- Weight 6.3 LBS (2.86 kg)
- Plate Length Range 4.2 to 4.5 IN
- Plate Width Range 3.9 to 4 IN
Product Details
- Caster Index Swivel Plate Casters
- Assembly Required Assembled
- Wheel Material Phenolic
- Package Quantity 1
- Brand RWM Casters
- Bearing Type Roller Straight
- Series 45
- Warranty 1 YR
- Manufacturers Part Number 45-DUR-0620-S
- Caster Type Swivel
- Color Family Silver
Customer Review
Product Q & A
There are no questions for this product.

RWM Casters 45 Series 6" Durastan Wheel Swivel Caster - 45-DUR-0620-S
$41.95
- Product Information
- Customer Review
- Product Q&A
- Accessories