RWM Casters 45 Series 4" Durastan Wheel - Swivel Caster
The RWM 45 Series Caster is an economical version of our 46 Series industrial caster. These medium duty casters are ideal for bakery, meat processing and many other industries for a wide range of uses including dollies, shop carts, scrap bins and floor trucks.
RWM Casters 45 Series 4" Durastan Wheel Swivel Caster - 45-DUR-0420-S
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$40.95
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 5-5/8 in |
| Weight Capacity | 800 lbs |
| Weight | 5 lbs |
| Wheel Diameter | 4 in |
| Mounting Bolt Hole Diameter | 3/8 in |
| Plate Size | 4-1/2 x 4 in |
| Bolt Spacing | 2-5/8 x 3-5/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Phenolic |
| Type | Medium Duty |
| Brake Type | No Brake Included |
| Color | Silver |
| Series | 45 |
| Caster Type | Swivel |
| Caster Rig Material | Steel |
| Caster Index | Medical/Sanitation |
| Package Quantity | 1 |
| Manufacturers Part Number | 45-DUR-0420-S |
| Brand | RWM Casters |
Warranty
| Warranty | 1 yr |