Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Dyna-Glo

Model # :WB246633

MPN #: KFA400DGD

Dyna-Glo™ Kerosene Forced Air Heater, 120V, 400000 BTU

Product Description
This Dyna-Glo™ DELUX 400,000 BTU portable multi-fuel forced air heater provides immediate relief from cold weather working conditions, heating areas of up to 8,500 square feet. Ideal for industrial and commercial applications, this multi-fuel heater requires little assembly and is 98% fuel efficient. The unit operates on 1 K kerosene, # 1 diesel, and # 1 fuel oil. Includes digital self-diagnostics, thermostat, LED readout, secondary power outlet, and cord wrap.

Features:
  • 400,000 BTUs
  • Comfort Control Thermostat
  • Built in Digital Display
  • Secondary Power Outlet
  • Digital Self-Diagnostics
  • Front & Rear Lift Handles & Cord Wrap
  • Flameout Sensor
  • Sturdy, Rugged Construction
  • Run Time Fuel Gauge
  • Flameout Sensor
  • Front and Rear Lift Handles
  • Convenient Cord Wrap
  • Fuel Capacity: 29 Gallons
  • Total Heating Capacity: 9.5 Hours
  • Limited warranty of 1 year.




PRICE
$2,309.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length52-1/2 in
Width31-7/16 in
Height32-13/16 in
Weight149.9 lbs
Coverage Area8500 ft²

Product Details

TypeForced Air Heater
CFM1400 CFM
Max Run Time9.5 hr
ColorGray
Amperage4.4 A
Fuel Tank Capacity29 gal
Voltage120 V
IncludesWheels, Cord Wrap
MaterialSteel
Ignition TypeContinuous Spark
Manufacturers Part NumberKFA400DGD
BTU400000 BTU
Fuel TypeDiesel, Kerosene
ThermostatYes
BrandDyna-Glo

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA