Popular rescue tube comes with plastic clips and is best used for pools or lakefronts. Not recommended for oceans or waterparks.
Kemp 40" Rescue Tube With Plastic Clips, Red, 10-202-RED
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
| Weight | 3 lbs |
| Buoyancy | 30 lbs. |
Product Details
| Capacity | 1 Person |
| Closure Type | Clips |
| Package Quantity | 1 |
| Description | 40" Rescue Tube With Plastic Clips |
| Color | Red |
| Manufacturers Part Number | 10-202-RED |
| Shelf/Service Life | 10 Years |
| Brand | Kemp USA |
Warranty
| Warranty | 1 yr |