These wide mouth plastic containers are constructed of tough, long lasting polyethylene resin to ensure stability, strength, long life and resistance to outdoor conditions and steam cleaning. Their square shape provides 14% more capacity than round containers. Reinforced grip handles make lifting easier and nest with adjacent containers to use space efficiently. Containers nest when empty to save space and stack when used with the flat lid (sold separately). Tight fitting lids also protect contents stored inside. Ideal for disposal or storage. USDA Meat & Poultry Equipment approved and NSF certified to standards #1 and #2. Price shown for each piece. Sold in carton quantities of 1. Optional dolly provides easy maneuvering and transport without lifting.
40 Gallon Square Rubbermaid Brute Waste Receptacles - Gray
|
Questions & Answers (0)
Product Description
PRICE
$149.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-1/2 in |
| Depth | 23-1/2 in |
| Height | 28-3/4 in |
| Weight | 13 lbs |
Product Details
| Assembly Required | No |
| Type | Utility Trash Can |
| Color | Gray |
| Series | Brute® |
| Lid | No |
| Capacity | 40 gal |
| Lid Type | Open |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | FG353600GRAY |
| Indoor/Outdoor | Indoor/Outdoor |
| Shape | Square |
| Brand | Rubbermaid |