RWM Casters 4" x 1-1/4" Performance TPR Wheel with Ball Bearing for 3/8" Axle - 275 Lb. Capacity
Performance TPR Wheels are specially engineered to provide unsurpassed durability and reliability. This premium wheel combines the durability of a hard tread wheel with the quiet floor protection of a soft tread wheel. They are made of a thermoplastic elastomer that is permanently bonded to a polypropylene core and will not mark floors. The Performance TPR Wheel is resistant to chemicals, acids, bases, alcohols, salts and steam. This attractive wheel accommodates a large number of industries and a limitless number of applications such as hospitals, schools, restaurants, factories, warehouses and shop floors.
RWM Casters 4" x 1-1/4" Performance TPR Wheel with Ball Bearing for 3/8" Axle - RPB-0412-06
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$25.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Weight Capacity | 275 lbs |
| Weight | 0.3 lbs |
| Wheel Diameter | 4 in |
| Axle Size | 3/8 in |
| Hub Length | 1-1/2 in |
| Bearing Size | 3/8 in |
Product Details
| Wheel Material | TPR Rubber |
| Color | Gray |
| Caster Index | Caster Wheels |
| Package Quantity | 1 |
| Manufacturers Part Number | RPB-0412-06 |
| Brand | RWM Casters |
Warranty
| Warranty | 1 yr |