Take 15% off your entire order!

Offer applied at checkout

4" Wafer Style Butterfly Valve W/ Viton Seals and 10 Position Handle

Lug Style Shown

4" Wafer Style Butterfly Valve W/ Viton Seals and 10 Position Handle

Item #: WBB438247

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $570.00

Quantity

Customers Also Viewed

5" Lug Style Butterfly Valve W/ EPDM Seals; Includes 10 Position Handle

5" Lug Style Butterfly Valve W/ EPDM Seals; Includes 10 Position Handle

3" Lug Style Butterfly Valve W/ Viton Seals and 10 Position Handle

3" Lug Style Butterfly Valve W/ Viton Seals and 10 Position Handle

6" Wafer Style Butterfly Valve W/ Viton Seals and 10 Position Handle

6" Wafer Style Butterfly Valve W/ Viton Seals and 10 Position Handle

8" Lug Style Butterfly Valve W/ EPDM Seals and 10 Position Handle

8" Lug Style Butterfly Valve W/ EPDM Seals and 10 Position Handle

4" Lug Style Butterfly Valve W/ EPDM Seals and 10 Position Handle

4" Lug Style Butterfly Valve W/ EPDM Seals and 10 Position Handle

2" Wafer Style Butterfly Valve W/ Buna Seals and 10 Position Handle

2" Wafer Style Butterfly Valve W/ Buna Seals and 10 Position Handle

2" Lug Style Butterfly Valve W/ EPDM Seals and 10 Position Handle

2" Lug Style Butterfly Valve W/ EPDM Seals and 10 Position Handle

2" Wafer Style Butterfly Valve W/ EPDM Seals and 10 Position Handle

2" Wafer Style Butterfly Valve W/ EPDM Seals and 10 Position Handle

8" Wafer Style Butterfly Valve W/ Viton Seals and 10 Position Handle

8" Wafer Style Butterfly Valve W/ Viton Seals and 10 Position Handle

The BI-TORQ MY-WV-2-40-10P series 4" wafer style manual butterfly valve features a standard cast iron body, SS disc, Viton seal and a 10-position lock-in-place handle.

Weights & Dimensions

  • Width 6-5/16 IN (16.03 cm)
  • Bolt Size 5/8-11 IN
  • Valve Size 4 IN (10.16 cm)
  • Height 13-9/16 IN (34.45 cm)
  • Size 4 IN (10.16 cm)

Product Details

  • Seal Type Viton
  • Connection Style Wafer
  • Package Quantity 1
  • Brand Bi-Torq
  • Material Cast Iron, SS, Aluminum
  • Manufacturers Part Number MY-WV-2-40-10P
  • Valve Type Butterfly
  • Actuated or Manual MANUAL
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
4" Wafer Style Butterfly Valve W/ Viton Seals and 10 Position Handle

4" Wafer Style Butterfly Valve W/ Viton Seals and 10 Position Handle

Item #: WBB438247

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant