All the benefits of the Lock-N-Stock but with a 10" deep top step and full handrails on the top including a rear guardrail. The Modified Lock-N-Stock is ideal for the warehouse and retail environments as it can be utilized and easily folded for storage. The compact folded dimensions allow passage down aisles when the ladder is not in use. 350 lb. capacity. Folded Size: 14" x 24" x 72"
4 Step Modified Lock-N-Stock Folding Ladder - LS42410
|
Questions & Answers (0)
Product Description
PRICE
$1,075.00
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35 in |
| Width | 24 in |
| Height | 70 |
| Weight Capacity | 350 lbs |
| Weight | 52 lbs |
| Height to Top Step/Platform | 3 ft 2 in |
| Top Step Depth | 10 in |
| Step Width | 16 in |
Product Details
| Assembly Required | No |
| Type | Folding Ladder |
| Number of Steps | 4 |
| Color | Blue |
| Percent Recycled Content | 100% |
| Step Type | Perforated |
| Material | Steel |
| Manufacturers Part Number | LS42410 |
| Step Angle | 59 ° |
| Brand | Ballymore |
Compliance & Certifications
| Certifications | ANSI |
| Environmentally Friendly | Yes |