4 Step Heavy Duty Mobile Work Platform W/ Handrails - 36" x 36" Platform
Extra Heavy Duty Mobile Work Platforms help increase productivity by making maintenance operations simple. Packaged in patented Ladders in a Box, which helps reduce the chance of material damage. Base frames and rear vertical are constructed with rugged 2 x 1 rectangular tubing. Features easy to use heavy duty pedal activated lockstep with 4" casters. Includes 36" handrails for additional support. Gray powder coat finish. Meets OSHA and ANSI requirements. 36"W x 36"L platform.
4 Step Heavy Duty Steel Mobile Work Platform W/ Handrails - 36" x 36" Platform - SEP4-36-36PD
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,079.00
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 54 in |
| Width | 38 in |
| Height | 79 |
| Weight Capacity | 800 lbs |
| Weight | 167 lbs |
| Top Step Depth | 36 in |
| Platform Length | 36 in |
| Platform Height | 40 in |
| Height to Top Step/Platform | 3 ft 4 in |
| Step Width | 36 in |
| Platform Width | 36 in |
| Step Depth | 7 in |
| Handrail Height | 36 in |
Product Details
| Lock Type | Step Lock |
| Material | Steel |
| Made in the USA | Yes |
| Manufacturers Part Number | SEP4-36-36PD |
| Brand | Ballymore |
| Type | Rolling Ladder |
| Number of Steps | 4 |
| Color | Gray |
| Percent Recycled Content | 100% |
| Handrail | 36" |
| Step Type | Serrated |
Compliance & Certifications
| Certifications | ANSI & OSHA |
| Environmentally Friendly | Yes |