4 Step 16"W Stainless Steel Ladder with Rails - Heavy Duty Serrated Grating
This heavy duty ladder is perfect for your toughest applications. Type T304 stainless steel is ideal for corrosion environments or general warehouse applications. Mill finished; not intended for clean rooms. Spring loaded, high quality, non-marking caster (not stainless) retract under the user's weight. All steps are 7" deep. Built to OSHA and ANSI standards. 20"Wx38"D base dimensions. 16"Wx14"Dx40"H top step dimensions.
4 Step 16"W Stainless Steel Rolling Ladder W/ Rails - Heavy Duty Serrated Grating - SS420G
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,739.00
1
1
Ships in 4 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38 in |
| Width | 20 in |
| Height | 73 in |
| Weight Capacity | 450 lbs |
| Height to Top Step/Platform | 3 ft 4 in |
| Top Step Depth | 14 in |
| Step Width | 16 in |
| Handrail Height | 30 in |
Product Details
| Assembly Required | Yes |
| Lock Type | Spring Loaded Casters |
| Type | Rolling Ladder |
| Number of Steps | 4 |
| Percent Recycled Content | 100% |
| Made in the USA | Yes |
| Step Type | Serrated |
| Material | Stainless Steel |
| Manufacturers Part Number | SS420G |
| Brand | Ballymore |
Compliance & Certifications
| Certifications | ANSI, OSHA |
| Environmentally Friendly | Yes |