This 4 pigeonhole compartment riser shelf provides added work space to Global Industrial 48"W extra wide shop desks. It is convenient to store paper, magazines, binders and other literature or supplies. It easily attaches to work surface. This is constructed of durable steel with powder coat finish.
Global Industrial
Model # :WB190299GY
Global Industrial 4 Pigeonhole Compartment Riser 48x9x7 For 48"W Extra-Wide Shop Desk, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$249.95
1
1
Ships in 15 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 7 in |
| Height | 9 in |
Product Details
| Assembly Required | No |
| Type | Riser |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | 190299GY |
| Brand | Global Industrial |