+

$6.50 ea.
Price: $39.00 / Pkg of 6
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
4 oz bottle Super Kleen
Super Lube® Superkleen® Cleaner/Degreaser is a specially formulated, industrial, multi-purpose solution designed for cleaning and degreasing dirt, grease, grime and ink on virtually any surface. Super Lube® Superkleen® Cleaner/Degreaser works effortlessly. Use full strength or dilute as required. 4 oz bottle Super Kleen
Super Lube® Superkleen® Cleaner/Degreaser is a specially formulated, industrial, multi-purpose solution designed for cleaning and degreasing dirt, grease, grime and ink on virtually any surface. Super Lube® Superkleen® Cleaner/Degreaser works effortlessly. Use full strength or dilute as required. 4 oz bottle Super Kleen
Weights & Dimensions
- Height 6-1/2 IN (16.51 cm)
- Diameter 1-1/2 IN (3.81 cm)
- Size 4 OZ
Product Details
- Type Degreaser
- Brand SuperLube
- Package Quantity 6
- Description Multi Purpose Synthetic Oil
- Size Type Bottle
- Manufacturers Part Number 10004
Photo/Video Gallery
-
Super Lube Fire Resistant Non-Flammable Hydraulic Oil
-
Super Lube Fire Resistant Non-Flammable Hydraulic Oil
Customer Review
Product Q & A
There are no questions for this product.

4 oz bottle Super Kleen - Pkg Qty 6
$6.5
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories