The MY-LN-2-40-10P series 4" lug style manual butterfly valve features a standard cast iron body, SS disc, BUNA seal and a 10-position lock-in-place handle.
4" Lug Style Butterfly Valve W/ Buna Seals and 10 Position Handle
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$435.95
3
3
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Height | 13-9/16 in |
| Valve Size | 4 in |
| Size | 4 in |
| Bolt Size | 5/8-11 in |
Product Details
| Material | Cast Iron, SS, Aluminum |
| Valve Type | Butterfly |
| Actuated or Manual | MANUAL |
| Package Quantity | 1 |
| Connection Style | Lug |
| Seal Type | Buna |
| Manufacturers Part Number | MY-LN-2-40-10P |
| Brand | Bi-Torq |