4" Ready Set Staple Tool (RSC187)
Securely holds the fasteners on the belt, in proper alignment, while staples are driven. Installs two staples simultaneously for fast, simple splicing and the tool can be moved rapidly along the belt as staples are installed. Also provides a solid anvil surface for initial clinching of the staples. Comes complete with guide blocks and drivers and are available in a variety of widths. Wider tools are available for production lacing and fabrication shop requirements.
4" Ready Set Staple Tool (RSC187)
|
Questions & Answers (0)
Product Description
PRICE
$385.95
1
1
Ships in 7 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Depth | 6 in |
| Height | 4 in |
Product Details
| Type | Ready Set Staple Tool |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Color | Multi-Colored |
| Brand | Apache Hose & Belting |