4" Black Ball Bungee (50 Pack) Don't settle for normal underachieving ball bungies. Our Premium Ball Bungies are perfect for almost any situation and have over 1000 uses. Cord is 5 mm. thick and stretches to roughly double its size.
4" Premium Black Ball Bungie - Package of 50 - Pkg Qty 2
|
Questions & Answers (0)
Product Description
PRICE
$61.90 Sold in packages of 2 / $30.95 ea
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Weight | 0.3 lbs |
| Thickness | 5 mil |
Product Details
| Type | Ball Bungie |
| Package Quantity | 50 |
| Color | Black |
| Accessory Type | Bungee Cord and Strap |
| End Type | Ball |
| Brand | Harpster of Philipsburg |