SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Slant/Fin® 4' Hydronic Complete Baseboard 30 Series 101-401-4

Slant/Fin® 4' Hydronic Complete Baseboard 30 Series 101-401-4

Item #: WBB306627

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $192.95

Quantity

Customers Also Viewed

Slant/Fin® 3' Hydronic Complete Baseboard 30 Series 101-401-3

Slant/Fin® 3' Hydronic Complete Baseboard 30 Series 101-401-3

Slant/Fin® 2' Hydronic Complete Baseboard 30 Series 101-401-2

Slant/Fin® 2' Hydronic Complete Baseboard 30 Series 101-401-2

Slant/Fin® 7' Hydronic Complete Baseboard 30 Series 101-401-7

Slant/Fin® 7' Hydronic Complete Baseboard 30 Series 101-401-7

Slant/Fin® 8' Hydronic Complete Baseboard 30 Series 101-401-8

Slant/Fin® 8' Hydronic Complete Baseboard 30 Series 101-401-8

Dyna-Glo™ Propane Convection Heater, 25000 BTU

Dyna-Glo™ Propane Convection Heater, 25000 BTU

Continental Dynamics® Portable Electric Heater, 120V, 1500W

Continental Dynamics® Portable Electric Heater, 120V, 1500W

Global Industrial® Portable Electric Garage Space Heater, 120V, 1500W

Global Industrial® Portable Electric Garage Space Heater, 120V, 1500W

Slant Fin 4' Hydronic Complete Baseboard 30 Series

Ideal for high quality installations in homes, apartments and light commercial applications. This baseboard heater features a super strong galvanized steel enclosure with nu-white powder coat finish that resists rust and maintains its shape and beauty. Support brackets are uniquely engineered for superior strength. Accommodates return line. Flared element tubes facilitate joining sections. 1-3/4" floor-to-front cover opening promotes good air circulation for effective convection heating. Fully modulating, pivot mounted damper helps control individual room temperatures. Puts out 580 BTU/Linear ft. using 180°F water at 1 GPM. For use with hot water heating systems. No-noise, self-adjusting plastic expansion cradles eliminate metal-to-metal contact. High performance heating element with double bent aluminum fins. Measures 2-11/16"D x 7-7/8"H. Optional accessories include: Hinged Right-Hand & Left-Hand End Caps, Snap-On Wall Trim, Splice Plates, 90° Inside & Outside Corners, 135° Inside Corners, 7" Filler Sleeves, Dummy Enclosures
and are sold separately.

Weights & Dimensions

  • Width 2-11/16 IN (6.83 cm)
  • Height 7-7/8 IN (20 cm)
  • Length 48 IN (121.92 cm)

Product Details

  • Type Hydronic Heater
  • Brand Slant Fin
  • Assembly Required Assembled
  • Description 3/4" Copper/Aluminum Element
  • Material Galvanized Steel
  • Manufacturers Part Number 101-401-4
  • Color Family White

Compliance & Certifications

  • Certifications IBR
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Dennis

    Date: April 23, 2019

    30 series Baseboard
    Your review:
    The unit is very well built,and was very easy to install.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Slant/Fin® 4' Hydronic Complete Baseboard 30 Series 101-401-4

Slant/Fin® 4' Hydronic Complete Baseboard 30 Series 101-401-4

Item #: WBB306627

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant