Slant Fin 4' Dummy Enclosure Only 30 Series
This baseboard enclosure is designed for fast, simple, economical installation from the minute you zip open the first carton to the second you snap on the last accessory. You make the best looking, most cost-effective baseboard installation possible. Without cutting corners. Without unexpected labor costs.
Slant/Fin® 4' Dummy Enclosure Only 30 Series 101-403-4
|
Questions & Answers (0)
Product Description
PRICE
$185.95
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 2-11/16 in |
| Height | 7-7/8 in |
Product Details
| Type | Accessory |
| Material | Galvanized Steel |
| Color | White |
| Manufacturers Part Number | 101-403-4 |
| Brand | Slant Fin |
Compliance & Certifications
| Certifications | IBR |