4" Discharge Hose Kit - 50'L, 55 PSI
Discharge hoses help draw water away from flooded areas and into desired location. Discharge hose ends easily attach to water pumps with corresponding size output. Hose measures 50'L and offers a temperature range of up to 150°F.
BE Pressure Discharge Hose Kit, 4" Dia., 50'L, 55 PSI
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$459.95
1
1
Ships in 5 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 ft |
| Weight | 24 lbs |
| Diameter | 4 in |
Product Details
| Type | Discharge Hose Kit |
| Color | Blue |
| Connection Style | Camlock Couplings |
| Manufacturers Part Number | 85.400.087 |
| PSI | 55 psi |
| Brand | BE Pressure |