FlowCo™ is a reliable non-thermostatic water heater delivering endless hot water on demand. FlowCo™ is ideal for single, sensor faucet or single, metering faucet for handwashing and other fixed-flow applications. The heater features self-diagnostics with intelligent controls, SafeStart™ technology, and 3/8" compression fittings. InfoCue™, a visible LED indicator, indicates system status and operation feedback. The unit mounts in any orientation and is compact in size.
Eemax 4.1kw 277V FlowCo™ Electric Tankless Water Heater
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$479.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 5 in |
| Height | 3 in |
| Weight | 3 lbs |
| Recommended Wire Size | 14 AWG |
| Connection Size | 3/8 in |
Product Details
| Min Activation Flow Rate | 0.4 gal/min |
| Color | Gray |
| Amperage | 15 A |
| For Use With | Handwashing, Point Of Use |
| Max PSI | 150 psi |
| Voltage | 277 V |
| Kilowatts | 4.1 kW |
| Connection Style | Compression |
| Manufacturers Part Number | SPEX4277 |
| Brand | Eemax |