Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Merit Brass

Model # :WBB291714

MPN #: 3614D-0806

Ss 316/316l Forged Pipe Fitting 1/2 X 3/8" Hex Bushing Npt Male X Female - Pkg Qty 22

Product Description
3M SS 316/316L Forged Pipe Fitting 1/2 X 3/8" Hex Bushing NPT Male X Female

All fittings are engineered to ASTM/ASME A/SA182 and ANSI B16.11 specifications. Class 3000 fittings are available in various sizes and shapes that makes them suitable for diverse industrial applications. These applications range from chemical, petro chemical, power generation and OEM manufacturing industry as well other applications where vibration, high pressure or extremely corrosive conditions exist. Socket weld material is significantly more popular then threaded since most applications call for completely sealing off a line and eliminating all possibility of leakage.

PRICE
$217.80  Sold in packages of 22 / $9.90 ea

1
1
Ships in 4 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1/2 X 3/8 in

Product Details

Point Of OriginImport
Material316L Stainless Steel
Package Quantity22
Connection StyleMNPT X FNPT
Manufacturers Part Number3614D-0806
Fitting TypeHex Bushing
BrandMerit Brass

Compliance & Certifications

Lead Free CompliantYes