
$27.95 ea.
Price: $139.75 / Pkg of 5
Customers Also Viewed
All fittings are engineered to ASTM/ASME A/SA182 and ANSI B16.11 specifications. Class 3000 fittings are available in various sizes and shapes that makes them suitable for diverse industrial applications. These applications range from chemical, petro chemical, power generation and OEM manufacturing industry as well other applications where vibration, high pressure or extremely corrosive conditions exist. Socket weld material is significantly more popular then threaded since most applications call for completely sealing off a line and eliminating all possibility of leakage.
- BRAND Merit Brass
- MANUFACTURERS PART NUMBER 3614D-2420
- CONNECTION TYPE MNPT X FNPT
- CONSTRUCTION 316L Stainless Steel
- FITTING TYPE Hex Bushing
- LEAD FREE COMPLIANT Yes
- PACKAGE QUANTITY 5
- POINT OF ORIGIN Import
- SIZE INCHES 1-1/2 X 1-1/4
- STOCK TYPE Non-Stock
There are no questions for this product.
Popular item in this category
Ss 316/316l Forged Pipe Fitting 1-1/2 X 1/2" Hex Bushing Npt Male X Female - Pkg Qty 5
Item #: B291819
Not Yet Rated
Usually ships in 4 to 7 days (ships from US)
$144.75

Ss 316/316l Forged Pipe Fitting 1-1/2 X 1-1/4" Hex Bushing Npt Male X Female - Pkg Qty 5
$27.95
- Product Information
- Customer Review
- Product Q&A
- Accessories