
$29.95 ea.
Price: $149.75 / Pkg of 5
Customers Also Viewed
All fittings are engineered to ASTM/ASME A/SA182 and ANSI B16.11 specifications. Class 3000 fittings are available in various sizes and shapes that makes them suitable for diverse industrial applications. These applications range from chemical, petro chemical, power generation and OEM manufacturing industry as well other applications where vibration, high pressure or extremely corrosive conditions exist. Socket weld material is significantly more popular then threaded since most applications call for completely sealing off a line and eliminating all possibility of leakage.
- BRAND Merit Brass
- MANUFACTURERS PART NUMBER 3411D-20
- LENGTH INCHES --
- CONNECTION TYPE FNPT
- CONSTRUCTION 304L Stainless Steel
- FITTING TYPE Coupling
- LEAD FREE COMPLIANT Yes
- PACKAGE QUANTITY 5
- POINT OF ORIGIN Import
- SIZE INCHES 1-1/4 (3.18 cm)
- STOCK TYPE Non-Stock
There are no questions for this product.
Popular item in this category
Ss 304/304l Forged Pipe Fitting 2 X 1-1/4" Hex Bushing Npt Male X Female - Pkg Qty 4
Item #: B291566
Not Yet Rated
Usually ships in 4 to 7 days (ships from US)
$139.80

Ss 304/304l Forged Pipe Fitting 1-1/4" Coupling Npt Female - Pkg Qty 5
$29.95
- Product Information
- Customer Review
- Product Q&A
- Accessories