Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



3M

Model # :WBB722241

MPN #: 7000001933

3M™ Half Facepiece Reusable Respirator 6200/07025(AAD), Medium, 1 Each

Product Description
3M™ Half Facepiece Reusable Respirator 6200/07025(AAD), Medium, 1 Each

The 3M™ Half Facepiece Reusable Respirator offers versatility for many environments and applications providing protection against particulates and a wide variety of gases and vapors when used with approved cartridges and filters.

Features:

  • Offers reliable, convenient respiratory protection when combined with 3M™ Particulate Filters or Cartridges (such as organic vapor/acid gas cartridges) or dual airline system
  • Available in 3 sizes (small, medium, large) to comfortably fit many faces
  • For use with 3M™ Cartridges 6000 Series; 3M™ Filters 2000, 2200, 7000 or 5000 Series; or 3M™ Dual Airline Systems against a variety of gases, vapors and particulate hazards according to NIOSH approvals
  • Head harness assembly and spare parts available
  • Comes with reclosable storage bagWhen properly fitted and used with approved 3M™ Cartridges and Filters, helps provide respiratory protection from a variety of gases, vapors and particulate hazards at concentrations up to 10 times the Permissible Exposure Limit (PEL). Not for use in environments that are immediately dangerous to life or health (IDLH).
PRICE
$31.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.2 lbs
SizeM

Product Details

Assembly RequiredNo
TypeHalf Mask
ColorGray
Series6000
For Use With3M™ Cartridges And Filters 2000,2200,7000 or 5000 Series
Facepiece MaterialThermoplastic Elastomer
DescriptionHalf Mask Respirator
Package Quantity1
Manufacturers Part Number7000001933
Respirator Connection TypeBayonet
Head Harness MaterialThermoplastic Elastomer
Half Mask Suspension Type4 pt.
Cartridges IncludedNo
Disposable/ReusableReusable
Brand3M

Compliance & Certifications

CertificationsNIOSH Approved: Negative Pressure Air Purifying, Supplied Dual Airline