Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BrassCraft

Model # :WBB470601

MPN #: B1-36DWF

Brasscraft B1-36DWF Dishwasher Hose 3/8 In. Compression X 3/8 In. Compression X 36 In. - SS

Product Description
BrassCraft's new dishwasher kit features our garden hose fitting crimped on to a Speedi Plumb® PLUS patented flexible polymer braided connector providing faster installations, fewer leak paths, A one-piece forged fitting that swivels making it easier to align.

Features:
  • Ferrule Material - Zinc Plated 1008 Steel
  • Compression Ring & Nut - C36000 Brass
  • Inner Hose Material - Reinforced PVC
  • Nut(s) - C36000 Brass
  • Washer(s) - Nitrile Rubber


PRICE
$59.95

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Inlet Connection3/8 in
Tubing Diameter0.300 I.D. (0.550 O.D.) in
Connection Size3/8 X 3/8 in
Outlet Connection3/8 in

Product Details

TypeDishwasher Supply
Outlet Connection TypeCompression
Max PSI125 psi
Temperature Range40- 140, intermittent to 180 °F
MaterialStainless Steel
Package Quantity1
Manufacturers Part NumberB1-36DWF
Inlet Connection TypeCompression
BrandBrassCraft