Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
Global Industrial

Model # :WB708141

Global Industrial™ 36" Traffic Cone, Reflective, Solid Orange Base, 10 lbs.

Product Description
✓ Lightweight and easily portable
✓ Recycled PVC base & UV-stabilized PVC cone
✓ Orange with reflective bands for high visibility

The orange base Global Industrial™ 36" Traffic Cone provides high visibility safety for warehouses, garages, parking lots, and more. It is made of impact- & corrosion-resistant, UV-stabilized PVC, so it is ideal for extreme conditions & outdoor use. The combination of orange body & base color and high-intensity bands of reflective tape provides high visibility in full daylight and low light applications. Weighing just 10-pounds, its lightweight design allows it to be easy picked up and moved without stress or strain. Meets MUTCD, NCHRP 350.

  • Nestable up to 10 units
  • 4"W lower and 6"W upper reflective bands
  • UV-stabilized PVC cone resists fading & cracking
  • Base is made of eco-friendly recycled PVC
  • Wide 15-1/2"L x 15-1/2"W weighted base ensures stability and tip prevention
  • PROMOTIONAL PRICE
    $41.61

    was $48.95
    Save $7.34 (15%)
    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Height36 in
    Weight10 lbs
    Base Width15-1/2 in
    Base Length15-1/2 in

    Product Details

    TypeReflective Cone
    Reflective Tape6" & 4" High Intensity
    ColorOrange
    MaterialPVC
    Base Color FamilyOrange
    Package Quantity1
    Manufacturers Part Number708141
    Base MaterialRecycled PVC
    BrandGlobal Industrial

    Compliance & Certifications

    CertificationsMeets MUTCD, NCHRP 350