SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Flexco Roller Lacer  RL-36 36" (900 mm)

Flexco Roller Lacer RL-36 36" (900 mm)

Item #: WBB325323

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $4,284.00

Quantity

Customers Also Viewed

36" Ready Set Staple Belt Lacing, Stainless  (Rs125sj36) - 4 Pack

36" Ready Set Staple Belt Lacing, Stainless (Rs125sj36) - 4 Pack

24" Ready Set Staple Belt Lacing, Stainless  (Rs125sj24) - 4 Pack

24" Ready Set Staple Belt Lacing, Stainless (Rs125sj24) - 4 Pack

18" Ready Set Staple Belt Lacing, Stainless  (Rs125sj18) - 4 Pack

18" Ready Set Staple Belt Lacing, Stainless (Rs125sj18) - 4 Pack

#2 Galvanized Clipper Carded Hooks

#2 Galvanized Clipper Carded Hooks

#2 Short Point Galvanized Clipper Carded Hooks

#2 Short Point Galvanized Clipper Carded Hooks

#1 Galvanized Clipper Carded Hooks

#1 Galvanized Clipper Carded Hooks

12" Ready Set Staple Belt Lacing, Galvanized  (Rs187j12) - 4 Pack

12" Ready Set Staple Belt Lacing, Galvanized (Rs187j12) - 4 Pack

12" Ready Set Staple Belt Lacing, Galvanized  (Rs62j12) - 4 Pack

12" Ready Set Staple Belt Lacing, Galvanized (Rs62j12) - 4 Pack

36" Roller Lacer (900 mm)

A great choice for customers with wide belts who desire quick, on-site installation. Splices are typically installed in less than 15 minutes, thanks to the wide lacer widths and the use of Roller Lacing Technology#8482;. Quicker installation translates to less downtime, greater productivity, and increased profits.

Weights & Dimensions

  • Depth 14 IN (35.56 cm)
  • Width 36 IN (91.44 cm)
  • Height 20 IN (50.8 cm)

Product Details

  • Package Quantity 1 Lacer
  • Brand Flexco/Clipper
  • Series RL-36
  • Material Aluminum and Steel
  • Manufacturers Part Number 03371
  • Color Family Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Flexco Roller Lacer  RL-36 36" (900 mm)

Flexco Roller Lacer RL-36 36" (900 mm)

Item #: WBB325323

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant