✓ Strong & impact-resistant acrylic mirror
✓ Provides an unobstructed, full 360° view
✓ Four integrated eyelets & hardware for mounting
With its 35-foot approximate viewing distance, the 36" diameter Global Industrial Full-Dome Acrylic Mirror offers a magnified unobstructed, 360° view of areas & intersections to help avoid accidents, monitor people & equipment, and improve safety & security. It is lightweight and durable with a molded plastic backboard that has four eyelets to ceiling mount the mirror in aisles & hallways, at corners & intersections, or elevators.
Global Industrial
Model # :WB670540
Global Industrial Full Dome Acrylic Mirror, Indoor, 36" Dia., 360° Viewing Angle
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$328.95was $399.95
Save $71.00 (18%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 36 in |
| Approximate Viewing Distance | 35 Ft. |
Product Details
| Type | Dome Safety Mirror |
| Viewing Angle | 360 ° |
| Color | Silver |
| Mounting Location | Ceiling |
| Material | Acrylic |
| Package Quantity | 1 |
| Manufacturers Part Number | 670540 |
| Backing | Plastic |
| Indoor/Outdoor | Indoor |
| Rim Type | Plastic |
| Shape | Full Dome |
| Brand | Global Industrial |