Quality Rubbermaid waste containers are lightweight, yet withstand years of rugged indoor or outdoor use. They're made of easy-to-clean polyethylene that resists dents, cracks and corrosion. Classic Rubbermaid styling makes them attractive for offices and lobbies.
The optional lid, sold separately, features a swing door that allows trash to drop into the waste receptacle without hand contact while controlling insects and odors.
35 Gallon Square Rubbermaid Waste Receptacle - Beige
|
Questions & Answers (0)
Product Description
PRICE
$259.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-1/2 in |
| Depth | 19-1/2 in |
| Height | 27-5/8 in |
| Weight | 9 lbs |
Product Details
| Assembly Required | No |
| Type | Utility Trash Can |
| Color | Beige |
| Series | Untouchable® |
| Lid | No |
| Capacity | 35 gal |
| Lid Type | Open |
| Material | Plastic |
| Manufacturers Part Number | FG395800BEIG |
| Indoor/Outdoor | Indoor/Outdoor |
| Shape | Square |
| Brand | Rubbermaid |