Ancra® 3/4-in. forged steel heavy-duty D-ring with weld-on clip is made with tough forged steel for high strength and durability. With high-strength performance, the heavy-duty D-ring can add extra customization options for tying down heavy cargo, giving you the extra versatility you might need to be more efficient on the job.
The 3/4-in. forged steel heavy-duty D-ring with weld-on clip can be welded to the side of your truck or trailer for easy access and optimum strength. The D-ring has a working load limit of 9,000 lbs.
ANCRA Cargo® 3/4" Forged Steel Heavy-Duty D-Ring Galvanized with Weld-On Clip - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$200.00 Sold in packages of 10 / $20.00 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/4 |
| Width | 3 in |
| Height | 3 in |
| Weight Capacity | 9000 |
| Weight | 2 lbs |
Product Details
| Type | D-Ring w/ Weld-On Clip |
| Anchor Material | Steel |
| Color | Gray |
| Style | D-Ring |
| Material | Steel |
| Package Quantity | 10 |
| Manufacturers Part Number | 49898-10 |
| Attachment Type | D-ring |
| Brand | ANCRA Cargo |