Merit 316 Stainless Steel Class 300 Blind Flange 3/4"
Blind flanges are utilized to shut off or blank off piping systems.
316 Stainless Steel Class 300 Blind Flange 3/4" - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$339.90 Sold in packages of 2 / $169.95 ea
1
1
Ships in 4 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Bolt Circle Diameter | 3.25 |
| Size | 3/4 in |
| Flange Thickness | 0.62 in |
| Diameter | 4.62 in |
Product Details
| Point Of Origin | Import |
| Class | 300 |
| Fitting Type | Blind Flange |
| Material | 316L Stainless Steel |
| Description | Blind Flange |
| Package Quantity | 2 |
| Manufacturers Part Number | AC735BL-12 |
| Number of Bolt Holes | 4 |
| Brand | Merit Brass |
Compliance & Certifications
| Lead Free Compliant | Yes |