Merit 316 Stainless Steel Class 150 Blind Flange 2-1/2"
Blind flanges are utilized to shut off or blank off piping systems.
316 Stainless Steel Class 150 Blind Flange 2-1/2" - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$619.90 Sold in packages of 2 / $309.95 ea
1
1
Ships in 4 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Bolt Circle Diameter | 5.5 |
| Size | 2-1/2 in |
| Flange Thickness | 0.88 in |
| Diameter | 7 in |
Product Details
| Point Of Origin | Import |
| Class | 150 |
| Fitting Type | Blind Flange |
| Material | 316L Stainless Steel |
| Description | Blind Flange |
| Package Quantity | 2 |
| Manufacturers Part Number | ac635bl-40 |
| Number of Bolt Holes | 4 |
| Brand | Merit Brass |
Compliance & Certifications
| Lead Free Compliant | Yes |