Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Morse

Model # :WBB3145742

MPN #: GEK-310-3

Morse® 310 Series Guard Enclosure Kit & Safety Interlock For Morse Model 310-3, 3PH, 460V, AC

Product Description
Guard Enclosures for Morse® Tilt-To-Load Drum Tumblers have a safety interlock to automatically shut off the Drum Tumbler when the gate is opened. Open the enclosure gate, place your drum onto the drum Tumbler, then close the gate to allow operation. Connections are included for air powered model only. Morse® Control Packages (page 3) provide controls and connections for AC models. All Morse® Control Packages (see page 3) include a low-voltage transformer and wire terminals required to connect the external safety interlock switch of these Guard Enclosure Kits. Morse® Control Packages and Enclosures meet OSHA regulations ONLY when installed properly with safety interlock.

Install all Morse® Rotators in accordance with local requirements for enclosure and safety interlock, etc. One way to accomplish this is with a Morse® enclosure with safety interlock, so the rotator automatically turns off when enclosure door is opened. Power connections and motor controls must also comply with applicable local codes. For OSHA compliance in the USA, see OSHA subpart O.1910.212(a) (4) "Barrels, containers, and drums. Revolving drums, barrels, and containers shall be guarded by an enclosure which is interlocked with the drive mechanism, so that the barrel, drum, or container cannot revolve unless the guard enclosure is in place."

Features:
  • Enclosure and Safety Interlock Kit for customer to install with single-phase electric (NON-Explosion Proof) Morse® 310 Series Drum Tumbler
  • Interlock automatically shuts off machine if door is opened
  • Outside post-to-post dimensions: L88" x W52" x H63-1/4" (224 x 132 x 161 cm)
  • Has 4 foot (121-7/8 cm) wide door opening
  • 3-1/4" (8-1/4 cm) space under gate and side panels
  • Gate Switch


PRICE
$7,235.00

1
1
Ships in 20 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length88 in
Width52 in
Height63-1/4 in

Product Details

Style310 Series
TypeGuard Enclosure Kit
Voltage230/460 V
MaterialSteel
Phase3
ColorGray
Manufacturers Part NumberGEK-310-3
BrandMorse

Warranty

Warranty1 yr